| Type: | Induction Run Single or Dual Voltage Polyphase |
|---|---|
| Horse Power: | 1/3 |
| Voltage: | 200v 460v 200-230/460V 230V |
| Duty: | Continuous |
| Bearings: | Ball |
| Mount: | Rigid Base |
| Frame: | 56 |
| Amperage: | 1.8 |
| Enclosure Type: | Totally Enclosed Non-Ventilated (TENV) |
| Rotation: | RCCW |
| Insulation Class: | B |
| Speeds: | 1 |
| Phase: | 3 |
| Overload Protection: | None |
| Poles: | 6 |
| RPM: | 1725/1425 |
| Max Ambient Temp (°F): | 104°F |