| Type: | 3 Phase |
|---|---|
| Horse Power: | 1/2 |
| Voltage: | 230V 200-230/460V 200v 460v |
| Duty: | Continuous |
| RPM: | 1140 |
| Bearings: | Ball |
| Mount: | Rigid Base |
| Frame: | 56 |
| Rotation: | Reversible |
| Amperage: | 2.1 |
| Enclosure Type: | Totally Enclosed Non-Ventilated (TENV) |
| Speeds: | 1 |
| Insulation Class: | B |
| Overload Protection: | None |
| Phase: | 3 |
| Poles: | 6 |
| Max Ambient Temp (°F): | 104°F |