| Type: | Polyphase Induction Run Single or Dual Voltage |
|---|---|
| Horse Power: | 1 |
| Voltage: | 230V 460v 230/460v |
| Duty: | Continuous |
| Bearings: | Ball |
| RPM: | 3450 |
| Mount: | Rigid Base |
| Frame: | 56 |
| Rotation: | RCCW |
| Amperage: | 3 |
| Enclosure Type: | Totally Enclosed Fan-Cooled (TEFC) |
| Insulation Class: | B |
| Speeds: | 1 |
| Phase: | 3 |
| Overload Protection: | None |
| Poles: | 2 |
| Max Ambient Temp (°F): | 104°F |