| Type: | Single or Dual Voltage Induction Run Polyphase |
|---|---|
| Horse Power: | 3/4 |
| Voltage: | 200v 200-230/460V 230V 460v |
| Duty: | Continuous |
| Bearings: | Ball |
| RPM: | 1725 |
| Mount: | Rigid Base |
| Frame: | 56 |
| Amperage: | 2.4 |
| Rotation: | RCCW |
| Enclosure Type: | Totally Enclosed Non-Ventilated (TENV) |
| Speeds: | 1 |
| Insulation Class: | B |
| Phase: | 3 |
| Overload Protection: | None |
| Poles: | 4 |
| Max Ambient Temp (°F): | 104°F |