| Type: | Induction Run Polyphase Single or Dual Voltage |
|---|---|
| Horse Power: | 1-1/2 |
| Voltage: | 460v 230/460v 230V |
| Duty: | Continuous |
| Bearings: | Ball |
| RPM: | 3450 |
| Mount: | Round |
| Frame: | 56C |
| Enclosure Type: | Open Drip Proof |
| Amperage: | 4.2 |
| Rotation: | CW/CCW |
| Insulation Class: | B |
| Speeds: | 1 |
| Overload Protection: | None |
| Phase: | 3 |
| Poles: | 2 |
| Max Ambient Temp (°F): | 104°F |