Apply to be a TradeMaster!
Main product image of 6-1/2" Vertical Condenser Fan Motor (200-230/460V, 1140 RPM, 1 HP)
Magnifying glass
Hover image to zoom
6-1/2" Vertical Condenser Fan Motor (200-230/460V, 1140 RPM, 1 HP)
Magnifying glass
Hover image to zoom
$561.69 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230/460V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
4.6 Amps

Description

–
6-1/2" Vertical Condenser Fan Motor (200-230/460V, 1140 RPM, 1 HP)

Features:
  • Automatic Overload
  • Class B moisture resistant Insulation
  • 1.0 Service Factor
  • 5/8 inch diameter shaft with both keyway and flat
  • 60º C ambient
  • Single Speed
  • Reversible Rotation
  • Double Sealed Ball Bearings
  • Three Phase
  • 60 HZ

Specs

–
Type:

3 Phase

Horse Power:

1

Voltage:

200-230/460V

Duty:

Continuous

RPM:

1140

Bearings:

Double Sealed Ball

Poles:

6

Mount:

Round

Phase:

3

Speeds:

1

Rotation:

Reversible

Enclosure Type:

Open Air Over

Hertz:

60

Frame:

56Y

Amperage:

4.6

Overload Protection:

Thermally

Insulation Class:

B

Max Ambient Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I have purchased this product in the past. Perfect match.

Perfect match for our Trane chiller condenser.
Bob
Boulder CO
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again. We have several in use.

Perfect match for what I needed to replace. I actually had to order several of these motors after I replaced the first one another motor failed due to age of the motor. Easy ordering and fast delivery.
Bob
Boulder Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy