Apply to be a TradeMaster!
Main product image of 6-1/2" 3-Phase Vertical Condenser Fan Motor (460/200-230V, 850 RPM, 1 HP)
Magnifying glass
Hover image to zoom

6-1/2" 3-Phase Vertical Condenser Fan Motor (460/200-230V, 850 RPM, 1 HP)

Brand:
Century
SKU:
H686
Rating:
(0)
Q&A:
(0)
6-1/2" 3-Phase Vertical Condenser Fan Motor (460/200-230V, 850 RPM, 1 HP)
Magnifying glass
Hover image to zoom
$859.95 each
In Stock
In Stock
Get 15 Tomorrow, Oct 16
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
850 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
4.4 Amps

Description

–
6-1/2" 3-Phase Vertical Condenser Fan Motor (460/200-230V, 850 RPM, 1 HP)

Features:
  • Automatic Overload
  • Class B moisture resistant Insulation
  • 1.0 Service Factor
  • 5/8 inch diameter shaft with both keyway and flat
  • 60º C ambient
  • Single Speed
  • Reversible Rotation
  • Double Sealed Ball Bearings
  • Three Phase
  • 56 Frame
  • 60 HZ

Specs

–
Type:

Polyphase

Induction Run

Single or Dual Voltage

Horse Power:

1

Voltage:

460/200-230V

Duty:

Continuous Air Over

Poles:

8

Bearings:

Double Sealed Ball

RPM:

850

Mount:

Round

Speeds:

1

Rotation:

RCW

Phase:

3

Hertz:

60

Enclosure Type:

Open Ventilated Air Over

Frame:

56Y

Amperage:

4.4

Insulation Class:

B

Overload Protection:

Thermally

Diameter (Inches):

6-1/2"

Max Ambient Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy