Apply to be a TradeMaster!
Main product image of 6-1/2" 3 Phase Electrically Reversible Stock Motor (460/208-230V, 1140 RPM, 2 HP)
Magnifying glass
Hover image to zoom

6-1/2" 3 Phase Electrically Reversible Stock Motor (460/208-230V, 1140 RPM, 2 HP)

Brand:
Century
SKU:
H699
Rating:
(0)
Q&A:
(0)
6-1/2" 3 Phase Electrically Reversible Stock Motor (460/208-230V, 1140 RPM, 2 HP)
Magnifying glass
Hover image to zoom
$762.63 each
In Stock
In Stock
Get 7 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/208-230V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Round

Description

–
Features:
  • Open Dripproof
  • 56 Frame
  • Three Phase
  • 60 Hz
  • 460/208-230 Volt
  • 1140 RPM
  • 3.1/6.8-6.2 Amp
  • Auto Protector
  • Double Sealed Ball Bearing
  • Rotation: Electrically Reversible
  • Service Factor: 1.0
  • Shaft w/ both keyway & flat

Specs

–
Type:

Induction Run

Polyphase

Single or Dual Voltage

Horse Power:

2

Voltage:

460/208-230V

RPM:

1140

Duty:

Continuous Air Over

Poles:

6

Mount:

Round

Bearings:

Double Sealed Ball

Rotation:

RCCW

Speeds:

1

Hertz:

60

Enclosure Type:

Open Drip Proof

Phase:

3

Frame:

56Y

Insulation Class:

B

Overload Protection:

Thermally

Max Ambient Temp (°F):

158°F

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy