Apply to be a TradeMaster!
2HP, 3450/2850 RPM, 200-230/460VAC Reversible Rotation Motor

2HP, 3450/2850 RPM, 200-230/460VAC Reversible Rotation Motor

Brand:
Century
SKU:
H712-CENTURY
Rating:
(0)
Q&A:
(0)
2HP, 3450/2850 RPM, 200-230/460VAC Reversible Rotation Motor
We no longer carry H712-CENTURY
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Voltage
200-230/460V
Product Highlight: RPM
2850/3450 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
2 HP

Description

–

H712-CENTURY is an official OEM Reversible Motor for Century HVAC equipment.

Specs

–
Product Type:

Motor

Horse Power:

2

Frame:

56J

Rotation:

Reversible

RPM:

2850/3450

Voltage:

200-230/460V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm