| Type: | Polyphase Single or Dual Voltage Induction Run |
|---|---|
| Horse Power: | 3 |
| Voltage: | 208-230/460v 230V 460v 208V |
| Duty: | Continuous |
| Bearings: | Ball |
| RPM: | 3450 |
| Mount: | Square Flange |
| Frame: | 56Y |
| Enclosure Type: | Drip Proof |
| Amperage: | 9.8 |
| Rotation: | RCCW |
| Speeds: | 1 |
| Insulation Class: | B |
| Phase: | 3 |
| Overload Protection: | None |
| Poles: | 2 |
| Max Ambient Temp (°F): | 122°F |
| Motor Orientation: | Horizontal |