| Type: | Polyphase Induction Run Single or Dual Voltage |
|---|---|
| Horse Power: | 1-1/2 |
| Voltage: | 460v 230V 460/200-230V 200v |
| Duty: | Continuous |
| RPM: | 3450 |
| Bearings: | Ball |
| Mount: | Rigid Base |
| Frame: | 56H |
| Amperage: | 4.7 |
| Enclosure Type: | Drip Proof |
| Rotation: | RCCW |
| Insulation Class: | B |
| Speeds: | 1 |
| Phase: | 3 |
| Overload Protection: | Thermally |
| Poles: | 2 |
| Max Ambient Temp (°F): | 104°F |