Apply to be a TradeMaster!
Main product image of 6-1/2" 3-Phase Vertical Condenser Fan Motor (460/200-230V, 1140 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" 3-Phase Vertical Condenser Fan Motor (460/200-230V, 1140 RPM, 1-1/2 HP)

Brand:
Century
SKU:
H767V1
Rating:
(1)
Q&A:
(0)
6-1/2" 3-Phase Vertical Condenser Fan Motor (460/200-230V, 1140 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
$578.72 each
In Stock
In Stock
Get 6 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230/460V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
5.1 Amps

Description

–
6-1/2" 3-Phase Vertical Condenser Fan Motor (460/200-230V, 1140 RPM, 1-1/2 HP)


  • Features:
    • Class B moisture resistant insulation
    • 5/8 inch diameter shaft with keyway and flat
    • Double sealed ball bearings
    • 1.0 service factor
    • Automatic overload
    • 60ºC ambient
    • Single speed
    • 60 Hertz
    • Three phase
    • Air over
  • Specs

    –
    Type:

    3 Phase

    Horse Power:

    1-1/2

    Voltage:

    200-230/460V

    Speeds:

    1

    Duty:

    Continuous

    RPM:

    1140

    Mount:

    Round

    Poles:

    6

    Bearings:

    Double Sealed Ball

    Rotation:

    Reversible

    Phase:

    3

    Enclosure Type:

    Open Air Over

    Hertz:

    60

    Frame:

    56Y

    Amperage:

    5.1

    Insulation Class:

    B

    Overload Protection:

    Thermally

    Max Ambient Temp (°F):

    140°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Well made and designed motor.

    I'm really happy with this motor. It's super easy to convert it to 208/230 or 460 by adjusting plug and there's enough space in wiring compartment to use 90 or straight wire crimp connectors.
    David
    Pennsylvania
    2 months ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy