Apply to be a TradeMaster!
Main product image of 1.0 HP 460/200-230v General Purpose Motor, 3 PH, 3450 RPM, 56H Frame, ODP
Magnifying glass
Hover image to zoom

1.0 HP 460/200-230v General Purpose Motor, 3 PH, 3450 RPM, 56H Frame, ODP

Brand:
Century
SKU:
H842V1
Rating:
(0)
Q&A:
(0)
1.0 HP 460/200-230v General Purpose Motor, 3 PH, 3450 RPM, 56H Frame, ODP
Magnifying glass
Hover image to zoom
$656.09 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Cushion Base
Product Highlight: Amperage
3.6 Amps

Specs

–
Type:

Single or Dual Voltage

Polyphase

Induction Run

Horse Power:

1

Voltage:

460/200-230V

Duty:

Continuous

Bearings:

Ball

RPM:

3450

Mount:

Cushion Base

Frame:

56H

Amperage:

3.6

Rotation:

RCCW

Enclosure Type:

Drip Proof

Speeds:

1

Insulation Class:

B

Phase:

3

Overload Protection:

Thermally

Poles:

2

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy