Apply to be a TradeMaster!
Main product image of 2.0 HP 460/200-230v Fan and Blower HVAC/R Motor, 3 PH, 1725 RPM, 56HZ Frame, ODP
Magnifying glass
Hover image to zoom

2.0 HP 460/200-230v Fan and Blower HVAC/R Motor, 3 PH, 1725 RPM, 56HZ Frame, ODP

Brand:
Century
SKU:
H854L
Rating:
(0)
Q&A:
(0)
2.0 HP 460/200-230v Fan and Blower HVAC/R Motor, 3 PH, 1725 RPM, 56HZ Frame, ODP
Magnifying glass
Hover image to zoom
$450.69 each
In Stock
In Stock
Get 15 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V, 200v
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Cushion Base
Product Highlight: Amperage
7 Amps

Specs

–
Voltage:

460v

230V

200v

Horse Power:

2

RPM:

1725

Bearings:

Ball

Phase:

3

Frame:

56HZ

Hertz:

60

Mount:

Cushion Base

Amperage:

7

Overload Protection:

Thermally

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy