Apply to be a TradeMaster!
Main product image of 3.0 HP 200-230/460v Fan and Blower HVAC/R Motor, 3PH, 1750 RPM, 56HZ Frame, ODP
Magnifying glass
Hover image to zoom

3.0 HP 200-230/460v Fan and Blower HVAC/R Motor, 3PH, 1750 RPM, 56HZ Frame, ODP

Brand:
Century
SKU:
H855L
Rating:
(2)
Q&A:
(0)
3.0 HP 200-230/460v Fan and Blower HVAC/R Motor, 3PH, 1750 RPM, 56HZ Frame, ODP
Magnifying glass
Hover image to zoom
$585.18 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v, 460v, 230V
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
3 HP
Product Highlight: Mount
Cushion Base
Product Highlight: Amperage
9.4 Amps

Specs

–
Voltage:

200v

460v

230V

Horse Power:

3

RPM:

1725

Bearings:

Ball

Phase:

3

Frame:

56HZ

Hertz:

60

Mount:

Cushion Base

Amperage:

9.4

Overload Protection:

Thermally

Insulation Class:

F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great replacement on Carrier RTU

Very affordable replacement blower motor for several of out Carrier RTU's after a phase dropped out and cooked the OEM motors. Shaft length was a little shorter but within a usable range.
Chris
East Providence, RI
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They have most all the parts we need and ship them out reall

Great service !
Scotty
Lamberton ,MN.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy