Apply to be a TradeMaster!
Main product image of 3/4 HP 200-230/460v General Purpose Motor, 3 PH, 1725 RPM, 56 Frame, TEFC
Magnifying glass
Hover image to zoom

3/4 HP 200-230/460v General Purpose Motor, 3 PH, 1725 RPM, 56 Frame, TEFC

Brand:
Century
SKU:
H869L
Rating:
(0)
Q&A:
(0)
3/4 HP 200-230/460v General Purpose Motor, 3 PH, 1725 RPM, 56 Frame, TEFC
Magnifying glass
Hover image to zoom
H869L has been discontinued
Discontinued April 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
200-230/460V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
2.5 Amps

Specs

–
Type:

Single or Dual Voltage

Polyphase

Induction Run

Horse Power:

3/4

Voltage:

200-230/460V

Duty:

Continuous

Bearings:

Ball

RPM:

1725

Mount:

Rigid Base

Frame:

56

Hertz:

60

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Amperage:

2.5

Rotation:

RCCW

Insulation Class:

B

Speeds:

1

Overload Protection:

None

Phase:

3

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm