Apply to be a TradeMaster!
Main product image of SPL HP 208-230/460-575v OEM Replacement HVAC/R Motor, 3 PH, 1140 RPM, 56Z Frame, OPAO
Magnifying glass
Hover image to zoom

SPL HP 208-230/460-575v OEM Replacement HVAC/R Motor, 3 PH, 1140 RPM, 56Z Frame, OPAO

Brand:
Century
SKU:
H978V1
Rating:
(0)
Q&A:
(0)
SPL HP 208-230/460-575v OEM Replacement HVAC/R Motor, 3 PH, 1140 RPM, 56Z Frame, OPAO
Magnifying glass
Hover image to zoom
$1,239.79 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 575v, 460v, 208V
Product Highlight: RPM
1140 RPM
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
5.5 Amps
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Specs

–
Voltage:

230V

575v

460v

208V

RPM:

1140

Phase:

3

Bearings:

Double Sealed Ball

Frame:

56Z

Mount:

Round Belly Band

Hertz:

60

Amperage:

5.5

Overload Protection:

Thermally

Diameter (Inches):

6-1/2"

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy