Apply to be a TradeMaster!
Main product image of 56Y Frame Open Dripproof Hot Water Circulator Pump Motor (208-230/460V, 1725 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

56Y Frame Open Dripproof Hot Water Circulator Pump Motor (208-230/460V, 1725 RPM, 1-1/2 HP)

Brand:
Century
SKU:
H986L
Rating:
(0)
Q&A:
(0)
56Y Frame Open Dripproof Hot Water Circulator Pump Motor (208-230/460V, 1725 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
H986L has been discontinued
Discontinued January 20, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Cushion Ring

Description

–
56Y Frame Open Dripproof Hot Water Circulator Pump Motor (208-230/460V, 1725 RPM, 1-1/2 HP)

Applications: Replacement motors to be used on hot water pumps. For use with adjustable base.

Features:
  • Cushion Ring, No Base and C-Face
  • Bell and Gosset, S.A. Armstrong, Taco, Replacement Motors
  • Open Dripproof
  • Three-Phase
  • Special Red Paint
  • 60 Hz
  • No Protector
  • Insulation Class B or F
  • Reversible

Note: Image may not be actual representation of item.

Specs

–
Type:

Polyphase

Single or Dual Voltage

Induction Run

Frame:

56Y

Horse Power:

1-1/2

Bearings:

Sleeve

Voltage:

208-230/460v

Motor:

3-Phase

Duty:

Continuous

RPM:

1725

Mount:

Cushion Ring

Rotation:

RCCW

Hertz:

60

Speeds:

1

Phase:

3

Overload Protection:

None

Insulation Class:

B

Poles:

4

Enclosure Type:

Drip Proof

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm