Shop Resideo Sale
Main product image of HW2004L Circulator Pump Motor
Magnifying glass
Hover image to zoom
HW2004L Circulator Pump Motor
Magnifying glass
Hover image to zoom
$147.96 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Split Phase
  • HP: 1/8
  • KW: 0.10
  • RPM: 1725
  • Frame: 48Z
  • Diameter: 5.6"
  • Enclosure: Open Drip Proof
  • Phase: 1
  • Voltage: 115
  • Rotation: Counterclockwise
  • Overload: Automatic
  • Material: Rolled Steel
  • Bearings Type: Sleeve / Sleeve
  • Bearings SE Type: Sleeve
  • Bearings OSE Type: Sleeve
  • Mounting: Cushion Ring
  • Amperage: 2.8
  • Shaft Type: Flat
  • Shaft Extension: 1.560"
  • Shaft Diameter: 0.500
  • Bearings DE Type: Sleeve
  • Bearings ODE Type: Sleeve Automatic reset thermal protector
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I will buy this product again

    Shipped fast no problems
    Brett
    Provo UT
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy