| Frame: | 48YZ |
|---|---|
| Type: | Split Phase |
| Horse Power: | 1/12 |
| Voltage: | 115V |
| Bearings: | Sleeve |
| Duty: | Continuous |
| Motor: | Split Phase |
| Speeds: | 1 |
| RPM: | 1725 |
| Mount: | Resilient Base |
| Rotation: | CCW |
| Hertz: | 60 |
| Amperage: | 2 |
| Insulation Class: | B |
| Phase: | 1 |
| Overload Protection: | Automatic |
| Enclosure Type: | Open Drip Proof |
| Poles: | 4 |
| Max Ambient Temp (°F): | 122°F |