Apply to be a TradeMaster!
Main product image of 1.0-.25 HP 460v, General Purpose Motor, 3 PH, 1725/850 RPM, 2 Speed, 143T Frame, ODP
Magnifying glass
Hover image to zoom

1.0-.25 HP 460v, General Purpose Motor, 3 PH, 1725/850 RPM, 2 Speed, 143T Frame, ODP

Brand:
Century
SKU:
M116V1
Rating:
(0)
Q&A:
(0)
1.0-.25 HP 460v, General Purpose Motor, 3 PH, 1725/850 RPM, 2 Speed, 143T Frame, ODP
Magnifying glass
Hover image to zoom
$628.69 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1725/850, 1725, 850 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1/4, 1 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
1.7 Amps

Specs

–
Type:

Induction Run

Multi-Speed

Polyphase

Horse Power:

1/4

1

Voltage:

460v

Duty:

Continuous

RPM:

1725/850

1725

850

Bearings:

Ball

Mount:

Rigid Base

Frame:

143T

Amperage:

1.7

Enclosure Type:

Drip Proof

Rotation:

RCCW

Insulation Class:

B

Speeds:

2

Phase:

3

Overload Protection:

None

Poles:

4

8

Max Ambient Temp (°F):

104°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy