| Type: | Multi-Speed Polyphase Induction Run |
|---|---|
| Horse Power: | 1-1/2 |
| Voltage: | 200v 230V 200-230V |
| Duty: | Continuous |
| RPM: | 1745/845 1745 845 |
| Bearings: | Ball |
| Mount: | Rigid Base |
| Frame: | 145T |
| Rotation: | RCCW |
| Enclosure Type: | Drip Proof |
| Amperage: | 5 |
| Insulation Class: | B |
| Speeds: | 2 |
| Phase: | 3 |
| Overload Protection: | None |
| Poles: | 4 8 |
| Max Ambient Temp (°F): | 104°F |