| Type: | Induction Run Polyphase Multi-Speed |
|---|---|
| Horse Power: | 5 2 |
| Voltage: | 230V |
| Duty: | Continuous |
| RPM: | 1745/850 1745 850 |
| Bearings: | Ball |
| Mount: | Rigid Base |
| Frame: | 56FR |
| Rotation: | RCCW |
| Amperage: | 6.6 |
| Enclosure Type: | Drip Proof |
| Insulation Class: | F |
| Speeds: | 2 |
| Overload Protection: | None |
| Phase: | 3 |
| Poles: | 4 8 |
| Max Ambient Temp (°F): | 104°F |