| Type: | Polyphase |
|---|---|
| Horse Power: | 1-1/3 3 |
| Voltage: | 200-230V 230V 200v |
| Duty: | Continuous |
| RPM: | 1765/1170 1765 1170 |
| Bearings: | Ball |
| Mount: | Rigid Base |
| Frame: | 184T |
| Amperage: | 9.2 |
| Enclosure Type: | Open Drip Proof |
| Rotation: | Reversible |
| Speeds: | 2 |
| Insulation Class: | F |
| Phase: | 3 |
| Overload Protection: | None |
| Poles: | 4 6 |
| Max Ambient Temp (°F): | 104°F |