Apply to be a TradeMaster!
Main product image of 1 HP 208-230/460v OEM Replacement Motor, 1 PH, 1075 RPM, 48 Frame, Semi Enclosed
Magnifying glass
Hover image to zoom

1 HP 208-230/460v OEM Replacement Motor, 1 PH, 1075 RPM, 48 Frame, Semi Enclosed

Brand:
Century
SKU:
OAD1106
Rating:
(0)
Q&A:
(0)
1 HP 208-230/460v OEM Replacement Motor, 1 PH, 1075 RPM, 48 Frame, Semi Enclosed
Magnifying glass
Hover image to zoom
$520.05 each
In Stock
In Stock
Get 4 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V, 460v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
6.2 Amps

Specs

–
Voltage:

208V

230V

460v

Horse Power:

1

Bearings:

Ball

RPM:

1075

Phase:

1

Frame:

42Y

Hertz:

60

Mount:

Round Belly Band

Amperage:

6.2

Overload Protection:

Automatic

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy