Apply to be a TradeMaster!
Main product image of 5-5/8" Aaon OEM Motor (460V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
5-5/8" Aaon OEM Motor (460V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$540.52 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
2.6 Amps

Specs

–
Type:

Permanent Split Capacitor

OEM:

Aaon

Horse Power:

3/4

Voltage:

460v

Duty:

Air Over

Bearings:

Ball

Mount:

Round Belly Band

RPM:

1075

Poles:

6

Rotation:

CCWLE

Hertz:

60

Enclosure Type:

Semi-Enclosed

Phase:

1

Speeds:

1

Frame:

48Y

Amperage:

2.6

Insulation Class:

B

Motor:

Permanent Split Capacitor

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Vertical Shaft Up

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy