Apply to be a TradeMaster!
Main product image of 5-5/8" Aaon OEM Motor (460/380-415V, 1075~920 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" Aaon OEM Motor (460/380-415V, 1075~920 RPM, 3/4 HP)

Brand:
Century
SKU:
OAN1076V1
Rating:
(0)
Q&A:
(0)
5-5/8" Aaon OEM Motor (460/380-415V, 1075~920 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$563.40 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/380-415v
Product Highlight: RPM
1075 ~ 920 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Specs

–
Type:

Permanent Split Capacitor

OEM:

Aaon

Horse Power:

3/4

Voltage:

460/380-415v

Duty:

Air Over

RPM:

1075 ~ 920

Poles:

6

Bearings:

Ball

Mount:

Round Belly Band

Rotation:

CCWLE

Phase:

1

Speeds:

1

Enclosure Type:

Semi-Enclosed

Hertz:

60

Frame:

48Y

Insulation Class:

B

Motor:

Permanent Split Capacitor

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Vertical Shaft Up

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy