Apply to be a TradeMaster!
Main product image of 5-5/8" Aaon OEM Motor (208-230V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" Aaon OEM Motor (208-230V, 1075 RPM, 3/4 HP)

Brand:
Century
SKU:
OAN460
Rating:
(0)
Q&A:
(0)
5-5/8" Aaon OEM Motor (208-230V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$422.72 each
In Stock
In Stock
Get 2 Fri, Oct 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
5.4 Amps

Description

–
5-5/8" Aaon OEM Motor (208-230V, 1075 RPM, 3/4 HP)

Specs

–
Type:

Permanent Split Capacitor

OEM:

Aaon

Horse Power:

3/4

Voltage:

208/230V

Bearings:

Ball

Duty:

Air Over

Speeds:

1

Poles:

6

RPM:

1075

Mount:

Round Belly Band

Enclosure Type:

Semi-Enclosed

Rotation:

CCWLE

Hertz:

60

Phase:

1

Frame:

48Y

Amperage:

5.4

Overload Protection:

Automatic

Insulation Class:

B

Max Ambient Temp (°F):

140°F

Motor Orientation:

Vertical Shaft Up

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy