| Type: | Shaded Pole |
|---|---|
| Horse Power: | 1/4 |
| Voltage: | 115V 115/230V 230V |
| Duty: | Continuous |
| RPM: | 1725 |
| Bearings: | Ball |
| Mount: | Rigid Base |
| Hertz: | 60 |
| Frame: | 48 |
| Rotation: | RCCW |
| Enclosure Type: | Drip Proof |
| Amperage: | 2.4 |
| Speeds: | 1 |
| Insulation Class: | B |
| Overload Protection: | None |
| Phase: | 1 |
| Poles: | 4 |
| Max Ambient Temp (°F): | 104°F |