Apply to be a TradeMaster!
Main product image of 6-1/2" PSC Capacitor Start/Run General Purpose Motor (1 HP, 115/230V, 1725 RPM)
Magnifying glass
Hover image to zoom

6-1/2" PSC Capacitor Start/Run General Purpose Motor (1 HP, 115/230V, 1725 RPM)

Brand:
Century
SKU:
OB1104AV1ES
Rating:
(0)
Q&A:
(0)
6-1/2" PSC Capacitor Start/Run General Purpose Motor (1 HP, 115/230V, 1725 RPM)
Magnifying glass
Hover image to zoom
$625.48 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Rigid Base

Description

–
Features:
  • Product Type: Capacitor Start, Capacitor Run, PSC (Permanent Split Capacitor)
  • HP: 1
  • RPM: 1725
  • Volts: 115/230
  • Amps: 8.4/4.2
  • Hz: 50/60
  • Phase: 1
  • Frame: 56H
  • Enclosure Type: ODP (Open Dripproof)
  • Motor Diameter: 6-1/2"
  • Shaft Diameter: 5/8" Keyed
  • Rotation: Reversible
  • Number of Speeds: 1
  • Service Factor (SF): 1.25
  • Bearings: Ball
  • Thermal Protection: None
  • Maximum Ambient Temperature: 40 C
  • Insulation Class: B
  • Duty Cycle: Continuous
  • Capacitor: Included

Specs

–
Type:

Permanent Split Capacitor

Single or Dual Voltage

Capacitor Run

Capacitor Start

Horse Power:

1

Voltage:

115/230V

RPM:

1725

Duty:

Continuous

Bearings:

Ball

Enclosure Type:

Open Drip Proof

Rotation:

CW/CCW

Mount:

Rigid Base

Speeds:

1

Frame:

56H

Hertz:

60

Insulation Class:

B

Phase:

1

Overload Protection:

None

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy