| Type: | Shaded Pole |
|---|---|
| Horse Power: | 1 |
| Voltage: | 115V 230V 115/208-230v 208V |
| Duty: | Continuous |
| RPM: | 1725 |
| Bearings: | Ball |
| Mount: | Rigid Base |
| Frame: | 56 |
| Enclosure Type: | Drip Proof |
| Rotation: | Selective CCW |
| Amperage: | 8 |
| Insulation Class: | B |
| Speeds: | 1 |
| Phase: | 1 |
| Overload Protection: | Thermally |
| Poles: | 4 |
| Max Ambient Temp (°F): | 104°F |