Apply to be a TradeMaster!
Main product image of Capacitor Start ODP Rigid Base Motor, 2 HP, 1725 RPM (115/230V)
Magnifying glass
Hover image to zoom
Capacitor Start ODP Rigid Base Motor, 2 HP, 1725 RPM (115/230V)
Magnifying glass
Hover image to zoom
OB1204AL has been discontinued
Discontinued August 23, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Rigid Base

Description

–
Capacitor Start ODP Rigid Base Motor, 2 HP, 1725 RPM (115/230V)

Applications: Compressors, pumps, conveyors , milking machines, blowers & fans

Features:
  • Capacitor Start
  • Rigid Base
  • High Start Torque
  • 40C Ambient
  • Open Dripproof
  • 60 Hz
  • Reversible

Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Frame:

56H

Type:

Induction Run

Capacitor Start

Horse Power:

2

Voltage:

115/230V

Duty:

Continuous

Bearings:

Ball

Speeds:

1

Rotation:

CCW

Phase:

1

Mount:

Rigid Base

Hertz:

60

Enclosure Type:

Open Air Over

Insulation Class:

B

RPM:

1725

Overload Protection:

Automatic

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm