Apply to be a TradeMaster!
Main product image of 5-5/8" Hot Water Circulator Motor (115V, 1725 RPM, 1/8 HP)
Magnifying glass
Hover image to zoom

5-5/8" Hot Water Circulator Motor (115V, 1725 RPM, 1/8 HP)

Brand:
Century
SKU:
OBG2004
Rating:
(0)
Q&A:
(0)
5-5/8" Hot Water Circulator Motor (115V, 1725 RPM, 1/8 HP)
Magnifying glass
Hover image to zoom
$265.12 each
In Stock
In Stock
Get 8 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/8 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
3.1 Amps

Description

–
5-5/8" Hot Water Circulator Motor (115V, 1725 RPM, 1/8 HP)

Features:
  • Bell and Gosset, S.A. Armstrong,
  • Taco, Replacement Motors
  • Open Dripproof
  • Single-Phase
  • Special Red Paint
  • 60 Hz
  • Sleeve Bearing except as noted (Note 2)
  • Auto Protector

Specs

–
Type:

Split Phase

Horse Power:

1/8

Bearings:

Sleeve

Voltage:

115V

Speeds:

1

Duty:

Continuous

RPM:

1725

Mount:

Resilient Base

Rotation:

Reversible

Frame:

48Y

Hertz:

60

Enclosure Type:

Open Air Over

Phase:

1

Amperage:

3.1

Insulation Class:

A

Overload Protection:

Automatic

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy