Apply to be a TradeMaster!
Main product image of 5-5/8" Carrier/BDP OEM Motor (208-230V, 1100 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" Carrier/BDP OEM Motor (208-230V, 1100 RPM, 1/4 HP)

Brand:
Century
SKU:
OCA1026
Rating:
(0)
Q&A:
(0)
5-5/8" Carrier/BDP OEM Motor (208-230V, 1100 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$260.06 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Extended Studs

Description

–
5-5/8" Carrier/BDP OEM Motor (208-230V, 1100 RPM, 1/4 HP)

Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

OEM:

Carrier/BDP

Horse Power:

1/4

Voltage:

208/230V

Duty:

Air Over

Bearings:

Sleeve

RPM:

1100

Poles:

6

Mount:

Extended Studs

Rotation:

CWLE

Enclosure Type:

Totally Enclosed

Speeds:

1

Phase:

1

Hertz:

60

Frame:

48Y

Motor:

Permanent Split Capacitor

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy