Apply to be a TradeMaster!
Main product image of 5-5/8" OEM Replacement Motor (208-230V, 1140 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" OEM Replacement Motor (208-230V, 1140 RPM, 3/4 HP)

Brand:
Century
SKU:
OCA3076
Rating:
(0)
Q&A:
(0)
5-5/8" OEM Replacement Motor (208-230V, 1140 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$874.98 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
3.8 Amps

Specs

–
Type:

3 Phase

OEM:

Carrier

BDP

Horse Power:

3/4

Voltage:

208/230V

Duty:

Air Over

Mount:

Extended Studs

RPM:

1140

Poles:

6

Bearings:

Ball

Speeds:

1

Rotation:

Reversible

Hertz:

60

Enclosure Type:

Totally Enclosed

Phase:

3

Amperage:

3.8

Frame:

48Y

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Vertical Shaft Down

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy