Apply to be a TradeMaster!
Main product image of 5-5/8" OEM Replacement Motor (460V, 1140 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" OEM Replacement Motor (460V, 1140 RPM, 3/4 HP)

Brand:
Century
SKU:
OCA3076H
Rating:
(0)
Q&A:
(0)
5-5/8" OEM Replacement Motor (460V, 1140 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
OCA3076H has been discontinued
Discontinued October 16, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
460V 3 Phase Motor, 1HP 1115RPM, HD46GQ460
Brand:
Carrier
SKU:HD46GQ460
(0)
Order by 6PM, receive 1 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.9 Amps

Specs

–
Type:

3 Phase

OEM:

BDP

Carrier

Horse Power:

3/4

Voltage:

460v

Duty:

Air Over

Bearings:

Ball

Poles:

6

RPM:

1140

Mount:

Extended Studs

Speeds:

1

Enclosure Type:

Totally Enclosed

Rotation:

Reversible

Hertz:

60

Phase:

3

Frame:

48Y

Amperage:

1.9

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Vertical Shaft Down

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm