Apply to be a TradeMaster!
Main product image of 5-5/8" OEM Replacement Motor (208-230V, 1400 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom

5-5/8" OEM Replacement Motor (208-230V, 1400 RPM, 1/3 HP)

Brand:
Century
SKU:
OEK4509
Rating:
(0)
Q&A:
(0)
5-5/8" OEM Replacement Motor (208-230V, 1400 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
OEK4509 has been discontinued
Discontinued February 24, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1200, 1400 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
2.4 Amps

Description

–
5-5/8" OEM Replacement Motor (208-230V, 1400 RPM, 1/3 HP)

Features:
  • Enclosure: Open
  • Overload: Automatic
  • Phase: 1

Specs

–
Type:

Permanent Split Capacitor

OEM:

Emerson (Quiet Kool)

Horse Power:

1/3

Voltage:

208/230V

Duty:

Air Over

Bearings:

Sleeve

Poles:

4

RPM:

1200

1400

Mount:

Resilient Rings

Enclosure Type:

Open

Rotation:

CWLE

Speeds:

2

Frame:

42Y

Amperage:

2.4

Phase:

1

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm