Apply to be a TradeMaster!
Main product image of 5" Evcon OEM Motor (208-230V, 1050 RPM, 1/12 HP)
Magnifying glass
Hover image to zoom

5" Evcon OEM Motor (208-230V, 1050 RPM, 1/12 HP)

Brand:
Century
SKU:
OEV1006
Rating:
(2)
Q&A:
(0)
5" Evcon OEM Motor (208-230V, 1050 RPM, 1/12 HP)
Magnifying glass
Hover image to zoom
$314.20 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/12 HP
Product Highlight: Mount
Plate
Product Highlight: Amperage
0.5 Amps

Description

–
5" Evcon OEM Motor (208-230V, 1050 RPM, 1/12 HP)

  • Overload: Automatic
  • Hertz: 60
  • Frame: 42
  • Phase: 1

Specs

–
Type:

Permanent Split Capacitor

OEM:

Evcon

Horse Power:

1/12

Voltage:

208/230V

Bearings:

Sleeve

Duty:

Air Over

Speeds:

1

Mount:

Plate

RPM:

1050

Poles:

6

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Totally Enclosed

Hertz:

60

Rotation:

CWLE

Amperage:

0.5

Phase:

1

Frame:

42Y

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect replacement for failed A/C condenser fan.

I had an old A/C compressor and the fan failed. No Mfr parts, so I used the design spec and ordered this. Worked like a charm!
Weekend Farmer
Westchester, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fan motor for 14 year old condenser

Since the product will be installed in my condo in Princeville HI, I am waiting to schedule an install. The motor is the exact size for replacement to the condenser. Supplyhouse.com was the only supplier that had the exact unit.
Joseph
HI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy