Apply to be a TradeMaster!
Main product image of 5" First Co./Summit OEM Motor (208-230V, 1500 RPM, 1/8 HP)
Magnifying glass
Hover image to zoom

5" First Co./Summit OEM Motor (208-230V, 1500 RPM, 1/8 HP)

Brand:
Century
SKU:
OFC1004
Rating:
(0)
Q&A:
(0)
5" First Co./Summit OEM Motor (208-230V, 1500 RPM, 1/8 HP)
Magnifying glass
Hover image to zoom
$186.18 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/8 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
1.3 Amps

Description

–
5" First Co./Summit OEM Motor (208-230V, 1500 RPM, 1/8 HP)

Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/8

Voltage:

208/230V

Duty:

Air Over

Bearings:

Sleeve

Mount:

Resilient Rings

Poles:

4

RPM:

1500

Enclosure Type:

Open

Rotation:

CCWLE

Hertz:

60

Phase:

1

Speeds:

2

Frame:

42Y

Amperage:

1.3

Insulation Class:

A

Motor:

Permanent Split Capacitor

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy