Apply to be a TradeMaster!
Main product image of 5-5/8" OEM Replacement Motor (230V, 1080 RPM, 1/5 HP)
Magnifying glass
Hover image to zoom

5-5/8" OEM Replacement Motor (230V, 1080 RPM, 1/5 HP)

Brand:
Century
SKU:
OFE1016
Rating:
(0)
Q&A:
(0)
5-5/8" OEM Replacement Motor (230V, 1080 RPM, 1/5 HP)
Magnifying glass
Hover image to zoom
$306.49 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1080 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/5 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.3 Amps

Description

–
5-5/8" OEM Replacement Motor (230V, 1080 RPM, 1/5 HP)

Features:
  • Enclosure: Open
  • Overload: Automatic
  • Phase: 1

Specs

–
Type:

Permanent Split Capacitor

OEM:

Fedders

Horse Power:

1/5

Voltage:

230V

Duty:

Air Over

Bearings:

Sleeve

RPM:

1080

Poles:

6

Mount:

Extended Studs

Rotation:

CWLE

Speeds:

1

Hertz:

60

Enclosure Type:

Totally Enclosed

Amperage:

1.3

Frame:

48Y

Insulation Class:

B

Phase:

1

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy