Apply to be a TradeMaster!
Main product image of 6-1/2" Vertical Condenser Fan Motor (208-230/460V, 1140 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" Vertical Condenser Fan Motor (208-230/460V, 1140 RPM, 1/2 HP)

Brand:
Century
SKU:
OKR1096V1
Rating:
(0)
Q&A:
(0)
6-1/2" Vertical Condenser Fan Motor (208-230/460V, 1140 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$826.77 each
In Stock
In Stock
Get 25 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/208-230V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
2 Amps

Description

–
6-1/2" Vertical Condenser Fan Motor (460-208/230V, 1140 RPM, 1/2 HP)

Features:
  • Double sealed ball bearings
  • Automatic reset thermal protector
  • Quick-connect design

Specs

–
Type:

Polyphase

Single or Dual Voltage

Induction Run

Horse Power:

1/2

Voltage:

460/208-230V

Duty:

Continuous Air Over

Poles:

6

Mount:

Round

Bearings:

Double Sealed Ball

RPM:

1140

Rotation:

RCCW

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Hertz:

60

Phase:

3

Speeds:

1

Amperage:

2

Frame:

56Y

Insulation Class:

B

Overload Protection:

Thermally

Diameter (Inches):

6-1/2"

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy