Apply to be a TradeMaster!
Main product image of 6-1/2" Vertical Condenser Fan Motor (460-200/230V, 850 RPM, 1 HP)
Magnifying glass
Hover image to zoom

6-1/2" Vertical Condenser Fan Motor (460-200/230V, 850 RPM, 1 HP)

Brand:
Century
SKU:
OKR1503
Rating:
(0)
Q&A:
(0)
6-1/2" Vertical Condenser Fan Motor (460-200/230V, 850 RPM, 1 HP)
Magnifying glass
Hover image to zoom
$754.79 each
In Stock
In Stock
Get 6 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
850 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
4.4 Amps

Description

–
6-1/2" Vertical Condenser Fan Motor (460-208/230V, 850 RPM, 1 HP)

Features:
  • Auto Protector
  • Class B Moisture-Resistant Insulation
  • Double Sealed Ball Bearing
  • Positioning Lugs for easy Belly-Band Mounting
  • Quick-Connect Design
  • Reversible
  • Service Factor 1.0
  • Three Phase
  • 60 Degrees C Ambient
  • 60 Hz
  • 1 HP

Specs

–
Type:

Polyphase

Induction Run

Single or Dual Voltage

Horse Power:

1

Voltage:

460/200-230V

Duty:

Continuous Air Over

Poles:

8

Bearings:

Double Sealed Ball

RPM:

850

Mount:

Round

Rotation:

RCW

Enclosure Type:

Open Ventilated Air Over

Hertz:

60

Speeds:

1

Phase:

3

Frame:

56Y

Amperage:

4.4

Insulation Class:

B

Overload Protection:

Thermally

Max Ambient Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy