| Type: | Permanent Split Capacitor |
|---|---|
| OEM: | Lennox |
| Horse Power: | 1/3 |
| Voltage: | 230V |
| Duty: | Air Over |
| Bearings: | Sleeve |
| RPM: | 825 |
| Mount: | Resilient Rings |
| Poles: | 8 |
| Rotation: | Reversible |
| Speeds: | 1 |
| Enclosure Type: | Semi-Enclosed |
| Phase: | 1 |
| Frame: | 48Y |
| Amperage: | 2.8 |
| Motor: | Permanent Split Capacitor |
| Insulation Class: | B |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Horizontal |