Apply to be a TradeMaster!
Main product image of 5-5/8" OEM Replacement Motor (208-230V, 1075 RPM, 1/5 HP)
Magnifying glass
Hover image to zoom

5-5/8" OEM Replacement Motor (208-230V, 1075 RPM, 1/5 HP)

Brand:
Century
SKU:
OMC6517
Rating:
(1)
Q&A:
(0)
5-5/8" OEM Replacement Motor (208-230V, 1075 RPM, 1/5 HP)
Magnifying glass
Hover image to zoom
$323.72 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/5 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.5 Amps

Description

–
5-5/8" OEM Replacement Motor (208-230V, 1075 RPM, 1/5 HP)

Features:
  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end

Specs

–
Type:

Permanent Split Capacitor

OEM:

Magic Chef

Horse Power:

1/5

Voltage:

208/230V

Bearings:

Sleeve

Duty:

Air Over

Mount:

Extended Studs

RPM:

1075

Poles:

6

Enclosure Type:

Open

Rotation:

CWLE

Hertz:

60

Speeds:

1

Frame:

42Y

Amperage:

1.5

Insulation Class:

B

Phase:

1

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Vertical Shaft Down

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Customer service is top notch.

Greg helped me find the best replacement motor for our air conditioner. The parts arrived quickly and were easily installed. We thank God our air is working again.
Justin
GR, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy