Apply to be a TradeMaster!
Main product image of 5-5/8" OEM Replacement Motor (115V, 1050 RPM, 1/7 HP)
Magnifying glass
Hover image to zoom

5-5/8" OEM Replacement Motor (115V, 1050 RPM, 1/7 HP)

Brand:
Century
SKU:
OML6418
Rating:
(1)
Q&A:
(0)
5-5/8" OEM Replacement Motor (115V, 1050 RPM, 1/7 HP)
Magnifying glass
Hover image to zoom
$219.03 each
In Stock
In Stock
Get 23 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/7 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
4.7 Amps

Description

–
5-5/8" OEM Replacement Motor (208-230V, 1075 RPM, 1/5 HP)

Features:
  • Overload: Automatic
  • Phase: 1
  • Enclosure: Open

Specs

–
Type:

Shaded Pole

OEM:

Miller/LSI

Horse Power:

1/7

Voltage:

115V

Bearings:

Sleeve

Duty:

Air Over

RPM:

1050

Poles:

6

Mount:

Resilient Rings

Enclosure Type:

Open

Rotation:

CCWLE

Hertz:

60

Speeds:

1

Frame:

42Y

Amperage:

4.7

Insulation Class:

A

Phase:

1

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Why so long

The motor is great but it too 4 months to arrive and Client had to use alterative heat source to their Furness.
Jim
Up State NY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy