Apply to be a TradeMaster!
Main product image of 5-5/8" OEM Replacement Motor (115V, 1050 RPM, 1/5 HP)
Magnifying glass
Hover image to zoom

5-5/8" OEM Replacement Motor (115V, 1050 RPM, 1/5 HP)

Brand:
Century
SKU:
OML6433
Rating:
(1)
Q&A:
(0)
5-5/8" OEM Replacement Motor (115V, 1050 RPM, 1/5 HP)
Magnifying glass
Hover image to zoom
$247.74 each
In Stock
In Stock
Get 51 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/5 HP
Product Highlight: Mount
Flexible Arms
Product Highlight: Amperage
4 Amps

Description

–
5-5/8" OEM Replacement Motor (115V, 1050 RPM, 1/5 HP)

Features:
  • Overload: Automatic
  • Phase: 1
  • Enclosure: Open

Specs

–
Type:

Shaded Pole

Horse Power:

1/5

Voltage:

115V

Bearings:

Sleeve

Duty:

Air Over

Poles:

6

Mount:

Flexible Arms

RPM:

1050

Enclosure Type:

Open

Rotation:

CCWLE

Hertz:

60

Speeds:

1

Frame:

42Y

Amperage:

4

Phase:

1

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

If you need a motor!

Works great.
Theo
Port Ewen, NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy