Apply to be a TradeMaster!
Main product image of 5-5/8" OEM Replacement Motor (115V, 1050 RPM, 1/5 HP, 6.6 A)
Magnifying glass
Hover image to zoom

5-5/8" OEM Replacement Motor (115V, 1050 RPM, 1/5 HP, 6.6 A)

Brand:
Century
SKU:
OML6435
Rating:
(0)
Q&A:
(0)
5-5/8" OEM Replacement Motor (115V, 1050 RPM, 1/5 HP, 6.6 A)
Magnifying glass
Hover image to zoom
$211.16 each
In Stock
In Stock
Get 16 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/5 HP
Product Highlight: Mount
Flexible Arms
Product Highlight: Amperage
6.6 Amps

Description

–
5-5/8" OEM Replacement Motor (115V, 1050 RPM, 1/5 HP, 6.6 A)

Features:
  • Overload: Automatic
  • Phase: 1
  • Enclosure: Open

Specs

–
Type:

Shaded Pole

OEM:

Miller/LSI

Horse Power:

1/5

Bearings:

Sleeve

Voltage:

115V

Duty:

Air Over

Mount:

Flexible Arms

RPM:

1050

Poles:

6

Rotation:

CCWLE

Enclosure Type:

Open

Hertz:

60

Speeds:

1

Amperage:

6.6

Frame:

42Y

Insulation Class:

A

Phase:

1

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy