| Type: | Permanent Split Capacitor |
|---|---|
| OEM: | PennVent |
| Horse Power: | 1/12 1/20 1/6 |
| Voltage: | 115V |
| Duty: | Air Over |
| Bearings: | Sleeve |
| Mount: | Lug |
| RPM: | 1050 1300 1550 |
| Poles: | 4 |
| Enclosure Type: | Open |
| Rotation: | CCWLE |
| Speeds: | 3 |
| Hertz: | 60 |
| Phase: | 1 |
| Amperage: | 2.1 1.9 1.4 |
| Frame: | 42Y |
| Insulation Class: | B |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 122°F |
| Motor Orientation: | Horizontal |