Apply to be a TradeMaster!
Main product image of 1/8 HP 208-230v OEM Replacement Motor, 1PH, 825 RPM, 48 Frame, TEAO
Magnifying glass
Hover image to zoom

1/8 HP 208-230v OEM Replacement Motor, 1PH, 825 RPM, 48 Frame, TEAO

Brand:
Century
SKU:
ORM1008
Rating:
(1)
Q&A:
(0)
1/8 HP 208-230v OEM Replacement Motor, 1PH, 825 RPM, 48 Frame, TEAO
Magnifying glass
Hover image to zoom
$207.89 each
In Stock
In Stock
Get 6 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/8 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.7 Amps

Specs

–
Voltage:

208V

230V

Horse Power:

1/8

Bearings:

Sleeve

Phase:

1

RPM:

825

Frame:

48Y

Hertz:

60

Mount:

Extended Studs

Amperage:

0.7

Overload Protection:

Automatic

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Rheem replacement motor

This motor was a perfect replacement for the original motor.
JGP
Old Bridge New Jersey
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy