Apply to be a TradeMaster!
Main product image of 1/5 HP 208-230v OEM Replacement Motor, 1075 RPM, 1PH, 48 Frame, TEAO
Magnifying glass
Hover image to zoom

1/5 HP 208-230v OEM Replacement Motor, 1075 RPM, 1PH, 48 Frame, TEAO

Brand:
Century
SKU:
ORM10206V1
Rating:
(0)
Q&A:
(0)
1/5 HP 208-230v OEM Replacement Motor, 1075 RPM, 1PH, 48 Frame, TEAO
Magnifying glass
Hover image to zoom
$196.53 each
In Stock
In Stock
Get 21 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/5 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.4 Amps

Specs

–
Voltage:

208V

230V

Horse Power:

1/5

Bearings:

Sleeve

RPM:

1075

Phase:

1

Frame:

48Y

Hertz:

60

Mount:

Extended Studs

Amperage:

1.4

Overload Protection:

Automatic

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy